Shop CANON
See all product information
Create Account
Original Inkjet Ink Cartridge, Black
- Mfr # PG-30
- Zoro # G723365063
product price:Â
$
28.45
/ea
Key Features
Printer Brand
Canon
Ink/Toner Color
Black
Compatible OEM Model Number
iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
Printer Model
Pixma
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG-30
- Zoro #
- G723365063
- UPC #
- 13803078404
- Country of Origin
- Japan
Details
- Item
- Ink
- Printer Brand
- Canon
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
- Printer Model
- Pixma
- Print Technology
- Inkjet
- Features
- Smudge Resistant
Description
Delivers high quality and durability all at once, Print crisp, smudge-resistant, professional-quality text, For use with Canon Pixma iP1800, iP2600, Also compatible with MP140, MP190, MP210 and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.