Original Inkjet Ink Cartridge, Color, Black, 1 Pack, Inkjet, 12PK
- Mfr # PG210/CL211
- Zoro # G123365243
product price:Â
$
95.59
/pk of 12, $7.97/ea
Key Features
Includes
(50) Sheets
Printer Brand
Canon
Printer Model
Pixma
Features
Smudge Resistant
Series
CL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG210/CL211
- Zoro #
- G123365243
- UPC #
- 660685007543
- Country of Origin
- Japan
Details
- Item
- Ink
- Includes
- (50) Sheets
- Printer Brand
- Canon
- Printer Model
- Pixma
- Features
- Smudge Resistant
- Series
- CL
- Print Technology
- Inkjet
- Compatible OEM Model Number
- iP2702, MP240, MP250, MP270, MP480, MP490, MX320, MX330, MX340, MX350
- Ink/Toner Color
- Black, Color
Description
Contains one black and one color ink tank and one pack of 4in x 6in glossy photo paper, Approximate page yield (Black): 350 Pages, Approximate page yield (Color): 349 Pages
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.