Original Inkjet Ink Cartridge, Tri-color
- Mfr # CL-31
- Zoro # G023364971
product price:Â
$
37.79
/ea
Key Features
Printer Brand
Canon
Printer Model
Pixma
Compatible OEM Model Number
iP1800
Print Technology
Inkjet
Ink/Toner Color
Tri-color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-31
- Zoro #
- G023364971
- UPC #
- 13803078411
- Country of Origin
- Japan
- Item
- Ink
- Printer Brand
- Canon
- Printer Model
- Pixma
- Compatible OEM Model Number
- iP1800
- Print Technology
- Inkjet
- Ink/Toner Color
- Tri-color
Description
Produces beautiful photos thanks to Canon's proprietary Full Photolithographic Inkjet Nozzle Engineering Technology, Print with genuine Canon inks and photo papers so the ChromaLife100 system can deliver amazing longevity, For use with Canon Pixma iP1800, iP2600, MP140, Also compatible with MP190, MP210, MP470, MX300 and MX310
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.