Shop CANON
See all product information
Create Account
Original Laser Toner Cartridge, Black, 3500 Pages
- Mfr # S35
- Zoro # G723365193
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Printer Model
imageClass
Printer Brand
Canon
Max. Page Yield
3500 Pages
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S35
- Zoro #
- G723365193
- UPC #
- 13803016321
- Country of Origin
- Japan
Details
- Item
- Toner
- Ink/Toner Color
- Black
- Printer Model
- imageClass
- Printer Brand
- Canon
- Max. Page Yield
- 3500 Pages
- Print Technology
- Laser
- Compatible OEM Model Number
- D320, D340
Description
For use in Canon Fax L170, Also works in imageClass D320 and D340, Generates quality results, Yield is approximate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.