Shop CANON
See all product information
Create Account
Original Laser Toner Cartridge, Black
- Mfr # FX-7
- Zoro # G523364846
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Print Technology
Laser
Max. Page Yield
4500 Pages
Ink/Toner Color
Black
Printer Brand
Canon
Compatible OEM Model Number
L2000, L2000IP, L2001P, 710, 720i, 730i
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FX-7
- Zoro #
- G523364846
- UPC #
- 13803016345
- Country of Origin
- China
- Item
- Toner
- Print Technology
- Laser
- Max. Page Yield
- 4500 Pages
- Ink/Toner Color
- Black
- Printer Brand
- Canon
- Compatible OEM Model Number
- L2000, L2000IP, L2001P, 710, 720i, 730i
- Printer Model
- LaserClass
Description
For use in Canon LaserClass 710, Works in 720 and 730, Reliable quality, Yield is approximate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.