P1-DHV 12-Digit Palm Printing Calculator, Purple Print, 2 Lines/Sec

  • Mfr # 2203C001

  • Zoro # G903666898


product price: $49.39
/ea

Key Features

Display Digits
12
Display
LCD
Color
Purple
Includes
(4) AA Batteries; Paper Roll; User Manual
Characteristics
Currency Exchange Function, +/- Switch Key, Decimal Function, Double Zero Key, Fraction Calculations, Percent Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203C001
Zoro #
G903666898
UPC #
13803289183
Country of Origin
China

Dimensions

Height
14 mm
Size
8.1 x 4 x 1.9

Details

Item
Calculators
Display Digits
12
Display
LCD
Color
Purple
Includes
(4) AA Batteries; Paper Roll; User Manual
Characteristics
Currency Exchange Function, +/- Switch Key, Decimal Function, Double Zero Key, Fraction Calculations, Percent Key(s)
Power Supply
AC; Battery
Functions
Yes
Memory
3-Key
Display Notation
Numeric
Display Angle
Fixed

Description

Palm printing calculator featuring a stylish silver metallic design. Advanced calculations right in the palm of your hand. Time calculation enables you to calculate time-based fee structures, while profit margin calculation can be calculated with the touch of a few keys. Tax rates can be stored and recalled whenever needed. Built-in battery indicator lets you know when it's time to change the batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.