Zoro Homepage
This item is Discontinued.
Canon Paper, Pt 8-1/2X11, White, PK20 2768B022

Paper, Pt 8-1/2X11, White, PK20 (Discontinued)

  • Mfr # 2768B022
  • Zoro # G5200435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2768B022
Zoro #
G5200435
UPC #
013803092943
Country of Origin
Japan

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Paper/Media Thickness (mil)
11.8 mil
Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Pt 8-1/2X11,White,PK20
Color
White
Brightness
98
Paper Weight
80 lb
Finish
High-Gloss
Paper Finish
High-Gloss
Machine Compatibility
Inkjet Printers
Weight
1.2 lbs
Brightness Rating (US)
98
Paper/Media Color(s)
White

Description

Paper,Pt 8-1/2X11,White,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.