PFI-104M Original Inkjet Ink Cartridge, Magenta, 13 mL
- Mfr # 3631B001AA
- Zoro # G023364957
product price:Â
$
99.69
/ea
Key Features
Printer Model
imagePROGRAF
Ink/Toner Color
Magenta
Printer Brand
Canon
Compatible OEM Model Number
iPF650, iPF655, iPF750, iPF755
Size
13 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3631B001AA
- Zoro #
- G023364957
- UPC #
- 13803109382
- Country of Origin
- Japan
Dimensions
- Size
- 13 mL
Details
- Item
- Ink
- Printer Model
- imagePROGRAF
- Ink/Toner Color
- Magenta
- Printer Brand
- Canon
- Compatible OEM Model Number
- iPF650, iPF655, iPF750, iPF755
- Print Technology
- Inkjet
Description
For use in Canon imagePROGRAF iPF650, Also works in iPF655, iPF750, iPF755 and more, Produces consistent quality output, Dependable, Long-lasting design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.