Shop CANON
See all product information
Create Account
PFI-320Y imagePROGRAF TM-200, TM-300, TM-305, TM-355 Yellow Pigment Ink Tank 300ml
- Mfr # 2893C001
- Zoro # G124894759
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Cartridge Condition
New
Capacity
300ml
Market Indicator Cartridge No.
PFI-320
Printer Model
Canon imagePROGRAF TM-200, TM-300, TM-305, TM-355
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2893C001
- Zoro #
- G124894759
- UPC #
- 013803303087
- Country of Origin
- Japan
- Item
- Ink
- Printer Brand
- Canon
- Cartridge Condition
- New
- Capacity
- 300ml
- Market Indicator Cartridge No.
- PFI-320
- Printer Model
- Canon imagePROGRAF TM-200, TM-300, TM-305, TM-355
- Ink/Toner Color
- Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.