Shop CANON
See all product information
Create Account
PFI-3300R imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Red Pigment Ink Tank 330ml
- Mfr # 6438C001
- Zoro # G724894753
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Capacity
330ml
Cartridge Condition
New
Printer Model
Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Ink/Toner Color
Red
Market Indicator Cartridge No.
PFI-3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6438C001
- Zoro #
- G724894753
- UPC #
- 013803374049
- Country of Origin
- Japan
- Capacity
- 330ml
- Cartridge Condition
- New
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
- Item
- Ink
- Ink/Toner Color
- Red
- Market Indicator Cartridge No.
- PFI-3300
- Printer Brand
- Canon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.