Shop CANON
See all product information
Create Account
PFI-3700GY imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Gray Pigment Ink Tank 700ml
- Mfr # 6448C001
- Zoro # G424894756
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Printer Model
Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Capacity
700ml
Cartridge Condition
New
Printer Brand
Canon
Market Indicator Cartridge No.
PFI-3700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6448C001
- Zoro #
- G424894756
- UPC #
- 013803374469
- Country of Origin
- Japan
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
- Capacity
- 700ml
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- Canon
- Market Indicator Cartridge No.
- PFI-3700
- Ink/Toner Color
- Gray
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.