Zoro Homepage

PFI-706MBK Pigment Ink Tank 700ml

  • Mfr # 6680B001AA

  • Zoro # G710821893


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Printer Series
PFI
Size
700 mL
Print Technology
Inkjet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6680B001AA
Zoro #
G710821893
UPC #
13803155150
Country of Origin
China

Dimensions

Size
700 mL

Details

Printer Series
PFI
Item
Ink Cartridge
Color
Matte Black
Print Technology
Inkjet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.