PG-245 / CL-246 Original Extra Large Yield Inkjet Ink Cartridge - Combo Pack - Multicolor - Inkjet
- Mfr # PG245XLCL246
- Zoro # G823364195
product price:Â
$
85.55
/ea
Key Features
Print Technology
Inkjet
Includes
(50) Photo Paper
Printer Brand
Canon
Ink/Toner Color
Multicolor
Yield Type
Extra Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG245XLCL246
- Zoro #
- G823364195
- UPC #
- 660685118577
- Country of Origin
- Japan
Details
- Item
- Ink
- Print Technology
- Inkjet
- Includes
- (50) Photo Paper
- Printer Brand
- Canon
- Ink/Toner Color
- Multicolor
- Yield Type
- Extra Large
- Compatible OEM Model Number
- iP2820, MG2420, MG2520, MG2924, MG3020, TS202, TS3120, TS3320,
- Printer Model
- Pixma
Description
PG-245 / CL-246 Original Extra Large Yield Inkjet Ink Cartridge - Combo Pack - Multicolor - Inkjet - Extra Large Yield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.