(PG-40) Black Ink Cartridge OEM# 0615B002, PK 2
- Mfr # 0615B013
- Zoro # G300716820
product price:Â
$
64.79
/pk of 2, $32.40/ea
Key Features
Product Type
Ink Cartridge
Compatibility
Canon Printers: iP1600, iP6210D, iP1700, MP170, MP450, MP150, MP460, MP160
Print Technology
Inkjet
Print Color
Black
Compatible OEM Model Number
iP1600, iP6210D, iP1700, MP170, MP450, MP150, MP460, MP160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0615B013
- Zoro #
- G300716820
- UPC #
- 750845833843
- Country of Origin
- Japan
Details
- Item
- Ink
- Product Type
- Ink Cartridge
- Compatibility
- Canon Printers: iP1600, iP6210D, iP1700, MP170, MP450, MP150, MP460, MP160
- Print Technology
- Inkjet
- Print Color
- Black
- Compatible OEM Model Number
- iP1600, iP6210D, iP1700, MP170, MP450, MP150, MP460, MP160
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.