Shop CANON
See all product information
Create Account
PG275 Original Inkjet Ink Cartridge, Black, 5.6 mL
- Mfr # 4982C001
- Zoro # G423364113
product price:Â
$
24.85
/ea
Key Features
Ink/Toner Color
Black
Printer Brand
Epson
Print Technology
Inkjet
Size
5.6 mL
Printer Model
PIXMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4982C001
- Zoro #
- G423364113
- UPC #
- 13803339369
- Country of Origin
- Japan
Dimensions
- Size
- 5.6 mL
Details
- Item
- Ink
- Ink/Toner Color
- Black
- Printer Brand
- Epson
- Print Technology
- Inkjet
- Printer Model
- PIXMA
- Compatible OEM Model Number
- TS3520, TR4720
Description
Compatible with Canon PIXMA TS3520 Series, Also works in PIXMA TR4720, Combine with Genuine CL-276 Color Ink Cartridge and Canon photo paper for long-lasting photos, Achieve optimum results through the ChromaLife100 Plus System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.