PG275CL276VP Original Inkjet Ink Cartridge, Multicolor, 5.6 mL Black, 6.2 mL Color, 12PK
- Mfr # 4988C005
- Zoro # G623365194
product price:Â
$
56.69
/pk of 12, $4.72/ea
Key Features
Print Technology
Inkjet
Printer Model
PIXMA
Compatible OEM Model Number
TS3520, TR4720
Ink/Toner Color
Multicolor
Printer Brand
Epson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4988C005
- Zoro #
- G623365194
- UPC #
- 660685223226
- Country of Origin
- Japan
- Item
- Ink
- Print Technology
- Inkjet
- Printer Model
- PIXMA
- Compatible OEM Model Number
- TS3520, TR4720
- Ink/Toner Color
- Multicolor
- Printer Brand
- Epson
Dimensions
- Size
- 6.2 mL Color, 5.6 mL Black
Description
Compatible with Canon PIXMA TS3520 Series, Also works in PIXMA TR4720, Combining Genuine CL-276 Color Ink Cartridge, PG-275 Pigment Black Ink Cartridge and Canon photo paper generates long-lasting photos, Achieve optimum results through the ChromaLife100 Plus System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.