PGI-2200XL MAXIFY IB4020, MB5020 High Yield Yellow Ink Tank, 1,500 Yield
- Mfr # 9270B001
- Zoro # G824894769
product price:Â
$
37.15
/ea
Key Features
Printer Model
Canon MAXIFY IB4020, MB5020
Max. Page Yield
1500
Printer Brand
Canon
Cartridge Condition
New
Market Indicator Cartridge No.
PGI-2200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9270B001
- Zoro #
- G824894769
- UPC #
- 013803238440
- Country of Origin
- China
- Printer Model
- Canon MAXIFY IB4020, MB5020
- Max. Page Yield
- 1500
- Printer Brand
- Canon
- Cartridge Condition
- New
- Market Indicator Cartridge No.
- PGI-2200
- Capacity
- High Yield
- Ink/Toner Color
- Yellow
- Item
- Ink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.