Shop CANON
See all product information
Create Account
PGI-250/CLI-251 Original Inkjet Ink Cartridge/Paper Kit - Combo Pack - Pigment Black, Cyan, 4PK
- Mfr # 250BK/CLI251
- Zoro # G223365358
product price:Â
$
83.65
/pk of 4, $20.91/ea
Key Features
Printer Model
Pixma
Printer Brand
Canon
Ink/Toner Color
Pigment Black, Yellow, Magenta, Cyan
Compatible OEM Model Number
iP7220, MG2420, MG5420, MG5422, MG6320, MG7120, MX722, MX922
Includes
(50) Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250BK/CLI251
- Zoro #
- G223365358
- UPC #
- 660685050921
- Country of Origin
- Japan
Details
- Item
- Ink
- Printer Model
- Pixma
- Printer Brand
- Canon
- Ink/Toner Color
- Pigment Black, Yellow, Magenta, Cyan
- Compatible OEM Model Number
- iP7220, MG2420, MG5420, MG5422, MG6320, MG7120, MX722, MX922
- Includes
- (50) Sheets
- Print Technology
- Inkjet
Description
PGI-250/CLI-251 Original Inkjet Ink Cartridge/Paper Kit - Combo Pack - Pigment Black, Cyan, Magenta, Yellow - 4 / Pack, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.