
PGI1200 Black Ink Cartridge 400 PAGE YLD
Mfr # 9219B001
Zoro # G910027316
product price: $27.79
/eaKey Features
Printer Series
PGI
Color
Black
Size
12.4 mL
Features
Highlighter Resistant
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9219B001
Zoro #
G910027316
UPC #
13803238204
Country of Origin
Japan
Dimensions
Size
12.4 mL
Details
Printer Series
PGI
Item
Ink Cartridge
Color
Black
Features
Highlighter Resistant
Print Technology
Inkjet
Yield Type
Standard
Description
Canon Genuine OEM 9219B001 PGI1200 Black Ink Cartridge 400 PAGE YLD
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.