PGI1200 Magenta Ink Cartridge 300 PAGE YLD

  • Mfr # 9233B001

  • Zoro # G710027172


product price: $17.39
/ea

Key Features

Printer Series
PGI
Max. Page Yield
300 Pages
Color
Magenta
Size
12.4 mL
Features
Highlighter Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9233B001
Zoro #
G710027172
UPC #
13803238303
Country of Origin
Japan

Dimensions

Size
12.4 mL

Details

Printer Series
PGI
Item
Ink Cartridge
Max. Page Yield
300 Pages
Color
Magenta
Features
Highlighter Resistant
Yield Type
Standard
Print Technology
Inkjet

Description

Canon Genuine OEM 9233B001 PGI1200 Magenta Ink Cartridge 300 PAGE YLD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.