Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon PIXMA G3200 Wireless MegaTank All-In-One Printer, Copy/Print/Scan 0630C002

PIXMA G3200 Wireless MegaTank All-In-One Printer, Copy/Print/Scan (Discontinued)

  • Mfr # 0630C002
  • Zoro # G606569496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630C002
Zoro #
G606569496
UPC #
13803281156
Country of Origin
Viet Nam

Dimensions

Depth
13"
Color Bit Depth
48 b
Width
17.6"
Height
6.5"
Accepts Paper Size
#10 Envelopes; 4" x 6"; 5" x 5"; 5" x 7"; 8" x 10"; Legal; Letter
Maximum Copy Size (W x H)
8.5 x 11.7

Details

Item
Copier/Fax/Multifunction Machines
Scanner Type
Inkjet
Print Speed (Black)
8.8 ipm
Print Resolution (Black)
4800 x 1200 dpi
Operating System Compatibility
Windows® XP, Vista™, 7, 8, 8.1, 10
Print Speed
5 ipm
Connector/Port/Interface
USB; Wi-Fi
Network Ready
Yes
Includes
Full Set Of Ink Bottles (BK/C/M/Y); Setup CD-ROM; Black Printhead; Color Printhead; Power Cord
Features
Wireless Printing
Print Resolution (Color)
4800 x 1200 dpi
Machine Functions
Copy; Print; Scan

Description

MegaTank ink reservoir system allows it to print up to 6,000 crisp black pages / 7,000 magnificent color pages with the replacement ink bottles. This means you won't have to run out and buy ink for a very long time. It also uses front facing ink tanks that are sleekly integrated into the design, so it is easy to see your ink levels at any time. The result is a clean look and a compact footprint. The PIXMA G3200 printer utilizes hybrid ink formulations for deeper blacks and more vibrant colors. It also lets you connect your favorite mobile devices wirelessly or through the Cloud, so it's always ready to go, even when you're on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.