
PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (Discontinued)
- Mfr # 0515C002
- Zoro # G003667016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0515C002
Zoro #
G003667016
UPC #
13803256192
Country of Origin
Viet Nam
Dimensions
Color Bit Depth
48 b
Depth
12"
Height
6"
Width
17.75"
Accepts Paper Size
#10 Envelope, 4” x 6”, 5” x 7”, 8" x 10", Letter, Legal
Details
Print Speed
5.7 ipm
Item
Copier/Fax/Multifunction Machines
Print Speed (Black)
10 ipm
Print Resolution (Color)
4800 x 1200 dpi
Network Ready
Yes
Print Resolution (Black)
600 x 600 dpi
Includes
Manuals and Other Documents; Setup CD-ROM; FINE Cartridges (Black and Color; Power Cord
Functions
Copy; Print; Scan
Scanner Type
Inkjet
Standards
Energy Star Rated
Features
Wireless Printing
Maximum Copies
99
Copying Speed (Black)
22 ppm
Description
All-In-One printer offers convenience and simplicity for all your printing needs. Print and scan from almost anywhere around the house with its wireless capability. Save time and money with great features such as auto duplex printing and mobile device printing. The PIXMA MG3620 is amazingly convenient with many ways to print wirelessly. With the Canon PRINT app easily print and scan photos and documents directly from your mobile devices. Enjoy printing from your iPad, iPhone or iPod touch with AirPrint, and from Android devices with Mopria and Google Cloud Print. Print amazingly crisp and clear photos and documents with this printer thanks to a maximum color resolution of 4800 x 1200 dpi and the capability to print borderless photos up to 8.5” by 11".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.