
PIXMA TR7020 Wireless All-in-One Inkjet Printer, Copy/Print/Scan (Discontinued)
- Mfr # 4460C002
- Zoro # G403666954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4460C002
Zoro #
G403666954
UPC #
13803329414
Country of Origin
Viet Nam
Dimensions
Height
8.2"
Depth
15.9"
Width
14.4"
Details
Functions
Copy; Print; Scan
Scanner Type
Inkjet
Standards
Energy Star Rated
Network Ready
Yes
Description
Functionality meets style in the PIXMA TR7020, a compact wireless all-in-one printer built for your home or work needs. It's easy to setup, simple to use, and feature-rich with a clear 1.44" OLED display, built-in compact auto document feeder, front and rear paper feeding, and auto-duplex printing. The TR7020 can handle a variety of tasks with ease, from scanning a signed contract with the ADF to printing homework assignments from virtual classrooms. Whether printing from your computer or wirelessly from your smartphone, the TR7020 is a quality all-in-one printer for your everyday home and work tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.