
PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (Discontinued)
- Mfr # 4460C072
- Zoro # G305695403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4460C072
Zoro #
G305695403
UPC #
13803348279
Country of Origin
Viet Nam
Dimensions
Height
8.2"
Width
14.4"
Depth
15.9"
Maximum Copy Size (W x H)
8.5 x 14
Details
Print Speed
6.8 ipm
Item
Copier/Fax/Multifunction Machines
Network Ready
Yes
Print Resolution (Black)
4800 x 1200 dpi
Print Resolution (Color)
4800 x 1200 dpi
Print Speed (Black)
13 ipm
Scanner Type
Inkjet
Connector/Port/Interface
PictBridge™; USB; Wi-Fi
Includes
Documentation; Full Set of Standard Ink Cartridges; Power Cord
Features
Wireless Printing
Machine Functions
Copy; Print; Scan
Copying Speed (Color)
6 ipm
Copying Speed (Black)
11.8 ipm
Auto Document Feed/Sheets
35
Description
Functionality meets style in the PIXMA TR7020a, a compact wireless All-in-One printer built for your home or work needs. It's easy to setup, simple to use, and feature-rich—with a clear 1.44" OLED Display, built-in compact Auto Document Feeder, Front & Rear Paper feeding, and Auto-Duplex Printing. The TR7020a can handle a variety of tasks with ease, from scanning a signed contract with the ADF to printing homework assignments from virtual classrooms. Whether printing from your computer or wirelessly from your smartphone, the TR7020a is a quality All-In-One Printer for your everyday home and work tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.