
PIXMA TR8620 Wireless All-in-One Inkjet Printer, Copy/Fax/Print/Scan (Discontinued)
- Mfr # 4451C002
- Zoro # G703666890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4451C002
Zoro #
G703666890
UPC #
13803329612
Country of Origin
Thailand
Dimensions
Height
7.5"
Width
17.3"
Depth
13.8"
Details
Functions
Copy; Fax; Print; Scan
Scanner Type
Inkjet
Network Ready
Yes
Standards
Energy Star Rated
Fax Transmission Speed
33.6 kb/s
Description
When you need a compact home office printer that can handle all your work needs, the PIXMA TR8620 has you covered. With front and rear paper feeding, a five-individual ink system, 4.3" LCD touchscreen, and impressive wired and wireless connectivity options, you'll be able to do it all. The PIXMA TR8620 can easily transition from scanning a multi-page contract with the built-in Auto Document Feeder to printing double-sided homework assignments from online classrooms systems, or a family photo wirelessly from your smartphone. Whether it's printing documents and reports, or faxing and scanning, the PIXMA TR8620 is the ultimate compact home office printer that's big on performance and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.