Zoro Homepage

PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan

  • Mfr # 4451C032

  • Zoro # G805695415


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Print Speed
15 ipm
Connector/Port/Interface
Bluetooth®; Ethernet; PictBridge™; USB; Wi-Fi
Network Ready
Yes
Features
Wireless Printing
Print Resolution (Black)
4800 x 1200 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4451C032
Zoro #
G805695415
UPC #
13803348323
Country of Origin
Thailand

Dimensions

Depth
13.8"
Height
7.5"
Width
17.3"
Accepts Paper Size
#10 Envelopes; 3.5" x 3.5"; 4" x 4"; 4" x 6"; 5" x 5"; 5" x 7"; 8" x 10"; 8.5" x 11" (Letter); 8.5" x 14" (Legal)

Details

Print Speed
15 ipm
Item
Copier/Fax/Multifunction Machines
Connector/Port/Interface
Bluetooth®; Ethernet; PictBridge™; USB; Wi-Fi
Network Ready
Yes
Features
Wireless Printing
Print Resolution (Black)
4800 x 1200 dpi
Print Speed (Black)
15 ipm
Print Resolution (Color)
4800 x 1200 dpi
Fax Transmission Speed
33.6 kb/s
Scanner Type
Inkjet
Auto Document Feed/Sheets
20
Machine Functions
Copy; Fax; Print; Scan
Copying Speed (Color)
6.8 ipm
Copying Speed (Black)
14.1 ipm

Description

When you need a compact home office printer that can handle all your work needs, the PIXMA TR8620 has you covered. The PIXMA TR8620 can easily transition from scanning a multi-page contract with the built-in 20-sheet ADF and Auto Document Feeder to printing double-sided homework assignments from online classrooms systems, or a family photo wirelessly from your smartphone. Whether it's printing documents and reports, or faxing and scanning, the PIXMA TR8620 is the ultimate compact home office printer that's big on performance and productivity. Print hassle free wirelessly or through USB or networked Ethernet connection. With front and rear paper feeding, a Five-Individual Ink System, 4.3" LCD Touchscreen, and impressive wired and wireless connectivity options, you'll be able to do it all.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.