
PIXMA TS3320 Wireless Inkjet All-in-One Printer, Copy/Print/Scan (Discontinued)
- Mfr # 3771C002
- Zoro # G803666974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3771C002
Zoro #
G803666974
UPC #
13803318937
Country of Origin
Viet Nam
Dimensions
Height
5.8"
Depth
12.5"
Width
17.2"
Details
Scanner Type
Inkjet
Functions
Copy; Print; Scan
Standards
Energy Star Rated
Network Ready
Yes
Description
Welcome to simple printing with the PIXMA TS3320 All-in-One Printer. With an easy to replace 2-Cartridge FINE Hybrid Ink System, improved setup using Wireless Connect, a rear paper tray that makes reloading plain or photo paper quick and easy, and a flatbed scanner—the PIXMA TS3320 is more than your basic printer. In addition, the PIXMA TS3320 has the ability to print from your smartphone or tablet using AirPrint, Mopria Print Service, and the Canon PRINT app or from laptops and computers with built-in Wi-Fi.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.