
PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (Discontinued)
- Mfr # 4977C022
- Zoro # G103667077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4977C022
Zoro #
G103667077
UPC #
13803339253
Country of Origin
Viet Nam
Dimensions
Height
5.8"
Width
12.9"
Color Bit Depth
16 b
Accepts Paper Size
4" x 6"; 5" x 5"; 5" x 7"; Legal; Letter
Maximum Copy Size (W x H)
8.5 x 14
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Inkjet
Functions
Copy; Print; Scan
Print Speed (Black)
7.7 ipm
Print Resolution (Black)
4800 x 1200 dpi
Print Speed
4 ipm
Standards
Energy Star Rated
Includes
Full set of PG-275/CL-276 Starter Ink Cartridges; 4" x 6" Photo Paper Sample Pack; Power Cord; Web Getting Started Guide
Print Resolution (Color)
4800 x 1200 dpi
Network Ready
Yes
Features
Wireless Printing
Copying Speed (Color)
3 ipm
Copying Speed (Black)
3 ipm
Description
Welcome to simple and intuitive printing with the PIXMA TS3520 Wireless All-in-One Printer. Easy to setup and easy to use with a simple to replace two-cartridge FINE Hybrid Ink System, improved Wi-Fi setup through Wireless Connect, a rear paper tray for quick reloading of plain or photo paper, plus a flatbed scanner. The PIXMA TS3520 is more than your basic printer. You can also easily print from your mobile devices using the Canon PRINT app, AirPrint7, Mopria Print Service, or from computers with built-in Wi-Fi.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.