
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0727C002
Zoro #
G0062638
UPC #
013803279153
Country of Origin
Viet Nam
Dimensions
Width
7.5"
Depth
18.75"
Height
14.5"
Accepts Paper Size
Letter; Legal; 4" x 6"; 5" x 7"; 8" x 10"; No. 10 Envelopes
Maximum Copy Size (W x H)
8.5 x 14
Details
Print Speed
4 ipm
Item
Copier/Fax/Multifunction Machines
Network Ready
No
Scanner Type
Inkjet
Print Resolution (Black)
600 x 600 dpi
Print Speed (Black)
8 ipm
Operating System Compatibility
Mac OS X 10.7.5-10.11; Windows XP, Vista, 7, 8, 10
Standards
Energy Star Rated
Print Resolution (Color)
4800 x 600 dpi
Machine Functions
Copy; Print; Scan
Copying Speed (Color)
30 cpm
Copying Speed (Black)
31 cpm
Description
PIXMA MG2525 Inkjet All-in-One Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.