Zoro Homepage

Pwr, 4-1/3x2-2/3x3/5, CCL

  • Mfr # CNMLS555H

  • Zoro # G402498884


product price: $23.19
/ea

Key Features

Display
LCD
Power Supply
Battery/Solar
Color
Black
Width
2.9"
Depth
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMLS555H
Zoro #
G402498884
UPC #
13803141542
Country of Origin
China

Dimensions

Width
2.9"
Depth
0.6"
Height
4.3"

Details

Item
Simple Calculator
Display
LCD
Power Supply
Battery/Solar
Color
Black
Calculator Features
Hard Shell Cover
Number of Display Digits
8

Description

Foldout wallet calculator features an eight-digit, liquid crystal display (LCD) and four-key memory. Mathematical features include square root, percentage, sign change, and variable decimal. Fold-over design and sturdy hard cover casing offer protection and convenience during transport. 2 oz. calculator runs on battery and solar power and automatically shuts down after seven minutes of nonuse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.