Satin Photographic Paper Roll, 2 in. Core, 7 mil, 24 in. x 100 ft, Satin White

  • Mfr # 2047V135

  • Zoro # G112922112


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24 in x 100 ft
Finish
Satin
Paper Roll Core Size
2 in
Rolls Per Unit
1
Brightness Rating (International)
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2047V135
Zoro #
G112922112
UPC #
-
Country of Origin
Germany

Dimensions

Sheet Size
24 in x 100 ft
Paper Roll Core Size
2 in
Paper/Media Thickness (mil)
7 mil

Details

Finish
Satin
Rolls Per Unit
1
Brightness Rating (International)
120
Machine Compatibility
Wide-Format Inkjet Printers; Wide-Format Laser Printers

Description

High-quality, resin-coated photographic paper with a satin finish provides images with optimal color gradation, high color density and perfect image sharpness. Bright white tint, ideal for accurate proofing applications. For large format inkjet printers.


  • High-quality, resin-coated photographic paper with a satin finish.
  • Bright white tint, ideal for accurate proofing applications.
  • Provides optimal color gradation, high color density and perfect image sharpness.
  • For large format inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.