Satin Photographic Paper Roll, 3 in. Core, 10 mil, 24 in. x 100 ft, Satin White

  • Mfr # 2047V145

  • Zoro # G005731593


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 100 ft
Color
White
Paper Weight
12.6 lbs
Finish
Satin
Number of Reams per Case
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2047V145
Zoro #
G005731593
UPC #
660685040601
Country of Origin
Germany

Dimensions

Sheet Size
24" x 100 ft
Size
24" x 100 ft
Paper/Media Thickness (mil)
10 mil
Paper Roll Core Size
3"
Sheet/Roll Size
24" x 100 ft

Details

Item
Paper
Color
White
Paper Weight
12.6 lbs
Finish
Satin
Number of Reams per Case
1
Rolls Per Unit
1
Paper/Media Color(s)
White
Machine Compatibility
Wide-Format Inkjet Printers; Wide-Format Laser Printers
Brightness Rating (International)
120
Paper Finish
Satin

Description

High-quality, resin-coated photographic paper with a satin finish provides images with optimal color gradation, high color density and perfect image sharpness. Bright white tint, ideal for accurate proofing applications. For large format inkjet printers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.