Zoro Homepage
This item is Discontinued.
Canon Scanner, 9600 x 9600 dpi, 22-25/64 in. L CNM6218B002

Scanner, 9600 x 9600 dpi, 22-25/64 in. L (Discontinued)

  • Mfr # CNM6218B002
  • Zoro # G0534208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNM6218B002
Zoro #
G0534208
UPC #
013803150179
Country of Origin
Thailand

Dimensions

Overall Height
7 25/64 in
Overall Length
22 25/64 in
Overall Width
15 in
Color Bit Depth
48-bit

Details

Item
Scanner
Scanner Type
Document
System Requirements
Windows(R) 2000, XP, Vista(TM), 7
Scanning Area
18 57/64 in x 10 11/16 in
Resolution
9600 x 9600 dpi
Standards
Energy Star(R) Certified
Scan Speed (Black)
16 ppm
Color
Black/Gray
Scan Speed (Color)
16 ppm
Includes
Setup CD-ROM and Printed Documents, Film Guide 35mm Mount, Film Guide 35mm Strip, Film Guide (Medium Format), Power Cord and USB Cable

Description

Scanner, Document, Overall Length 22 25/64 in, Overall Width 15 in, Overall Height 7 25/64 in, Scanning Area 18 57/64 in x 10 11/16 in, System Requirements Windows(R) 2000, XP, Vista(TM), 7, Resolution 9600 x 9600 dpi, Color Black/Gray, Scan Speed (Black) 16 ppm, Scan Speed (Color) 16 ppm, Color Bit Depth 48-bit, Standards Energy Star(R) Certified, Includes Setup CD-ROM and Printed Documents, Film Guide 35mm Mount, Film Guide 35mm Strip, Film Guide (Medium Format), Power Cord and USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.