Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Toner 2168C001 (051), 1700 Page-Yield, Black 2168C001

Toner 2168C001 (051), 1700 Page-Yield, Black (Discontinued)

  • Mfr # 2168C001
  • Zoro # G7524836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2168C001
Zoro #
G7524836
UPC #
13803288797
Country of Origin
Japan

Details

Market Indicator Cartridge No.
51
Item
Print and Imaging Supplies
Max. Page Yield
1700
Color
Black
Weight
1.1 lbs
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP162dw
Remanufactured Cartridge Number
51
Product Type
Toner Cartridge
Compatibility
Canon imageCLASS LBP160 Series Printer
Device Types
Laser Printer
Supply Type
Toner

Description

Canon® 2168C001 (051) Toner, 1700 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.