Zoro Homepage
This item is Discontinued.
Canon Toner 3023C001 (054), 1,200 Page-Yield, Cyan 3023C001

Toner 3023C001 (054), 1,200 Page-Yield, Cyan (Discontinued)

  • Mfr # 3023C001
  • Zoro # G7520940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3023C001
Zoro #
G7520940
UPC #
13803309195
Country of Origin
Japan

Details

Market Indicator Cartridge No.
54
Item
Print and Imaging Supplies
Max. Page Yield
1200
Color
Cyan
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
54
Weight
1.66 lbs
For Use With
Canon® imageCLASS MF644Cdw, LBP622Cdw
Product Type
Toner Cartridge
Compatibility
Canon Printers: MF644Cdw, LBP622Cdw, LBP620
Supply Type
Toner
Device Types
Laser Printer

Description

Canon® 3023C001 (054) Toner, 1,200 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.