Toner Cartridge, 125, Black
Mfr # 3484B001
Zoro # G5200189
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
CRG-125
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
1600
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3484B001
Zoro #
G5200189
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CRG-125
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Max. Page Yield
1600
Color
Black
For Use With
Canon® imageCLASS LBP6000; Canon®
Remanufactured Cartridge Number
No
Compatibility
Canon LBP6000 Printer
Product Type
Toner Cartridge
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Black
1,600
Compatible Printer Model Number
imageCLASS LBP-6000
Compatible Printer Brand
Canon
Market Indicator Cartridge Number
CRG-125
Compatible Printer Series
imageCLASS
Page Yield - Total
1,600
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.