Zoro Homepage
This item is Discontinued.
Canon Toner Cartridge, 19,400 Page-Yield, Black 2786B003AA

Toner Cartridge, 19,400 Page-Yield, Black (Discontinued)

  • Mfr # 2786B003AA
  • Zoro # G5200417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2786B003AA
Zoro #
G5200417
UPC #
013803118032
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GPR34
Printer Series
imageRUNNER
Printer Model
imageRUNNER 2535, 2535I, 2545, 2545I
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
19400
Color
Black
For Use With
CanonĀ® imageRUNNER 2535, 2535I, 2545, 2545I; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Package Type
OEM
Compatibility
Canon imageRUNNER 2535i Printer
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Market Indicator Cartridge No. GPR34, Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER 2535, 2535I, 2545, 2545I, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.