Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Toner Cartridge, 36k Page-Yield, Black 2790B003AA

Toner Cartridge, 36k Page-Yield, Black (Discontinued)

  • Mfr # 2790B003AA
  • Zoro # G5200408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2790B003AA
Zoro #
G5200408
UPC #
013803112948
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GPR31
Printer Model
imageRUNNER ADVANCE C5030, C5035
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
36,000
Color
Black
For Use With
CanonĀ® imageRUNNER ADVANCE C5030, C5035; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Canon imageRUNNER ADVANCE Copiers:C5030, C5035
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Market Indicator Cartridge No. GPR31, Printer Brand Canon, Printer Model imageRUNNER ADVANCE C5030, C5035, Max. Page Yield 36,000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.