Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Toner Cartridge, 4500 Page-Yield, Black 1153B001AA

Toner Cartridge, 4500 Page-Yield, Black (Discontinued)

  • Mfr # 1153B001AA
  • Zoro # G5200636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1153B001AA
Zoro #
G5200636
UPC #
013803063356
Country of Origin
Japan

Details

Market Indicator Cartridge No.
FX11
Printer Model
LASER CLASS 810-MFP, 830i-MFP
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
4500
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® LASER CLASS 810-MFP, 830i-MFP; CanonĀ®
Product Type
Toner Cartridge
Package Type
OEM
Compatibility
Canon LaserClass Printers: 810, 830i
Supply Type
Toner
Device Types
Fax

Description

Market Indicator Cartridge No. FX11, Printer Brand Canon, Printer Model LASER CLASS 810-MFP, 830i-MFP, Max. Page Yield 4500, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.