
TS-1200TSC Desktop Calculator, 12-Digit LCD
Mfr # 2468C001
Zoro # G7524258
product price: $32.79
/eaKey Features
Display Digits
12
Display
LCD
Size
5 x 7
Includes
LR44 Battery
Power Supply
Battery; Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2468C001
Zoro #
G7524258
UPC #
13803297942
Country of Origin
China
Dimensions
Size
5 x 7
Details
Item
Calculators
Display Digits
12
Display
LCD
Includes
LR44 Battery
Power Supply
Battery; Solar
Weight
0.57 lbs
Characteristics
+/- Switch Key, Backspace Key, Currency Exchange Function, Decimal Function, Double Zero Key, Fraction Calculations, Fraction/Decimal Conversions, Percent Key(s)
Display Notation
Numeric
Display Angle
Adjustable
Description
CanonĀ® TS-1200TSC Desktop Calculator, 12-Digit LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.