
TX-220TSII Portable Display Calculator, 12-Digit, LCD
Mfr # 0633C001
Zoro # G5229890
product price: $25.05
/eaKey Features
Display Digits
12
Display
LCD
Size
6.5 x 6 x 1.25
Weight
0.37 lbs
Power Supply
Battery; Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0633C001
Zoro #
G5229890
UPC #
13803257960
Country of Origin
China
Dimensions
Size
6.5 x 6 x 1.25
Details
Item
Calculators
Display Digits
12
Display
LCD
Weight
0.37 lbs
Power Supply
Battery; Solar
Characteristics
Backspace Key, Decimal Function, Double Zero Key, Percent Key(s)
Display Angle
Fixed
Display Notation
Numeric
Description
CanonĀ® TX-220TSII Portable Display Calculator, 12-Digit, LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.