Shop CANON
See all product information
Create Account
Wide Format 9704B007 Scan-Tini Personal Document Scanner
- Mfr # 9704B007
- Zoro # G204112339
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Width
12.3"
Height
1.5"
Depth
2.2"
Features
USB, Duplex Scanning
Scanning Modes
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9704B007
- Zoro #
- G204112339
- UPC #
- 10013803247326
- Country of Origin
- Japan
- Features
- USB, Duplex Scanning
- Item
- Handheld Scanner
- Scanning Modes
- Duplex
- Maximum Color Scan Speed (ppm)
- 8
- USB Standard
- USB 2.0
- Maximum Mono Scan Speed (ppm)
- 8
- ADF Capacity
- 10 Sheets
- Platform Supported
- PC
- Scan Color
- Color
- Optical Resolution (dpi)
- 600
Dimensions
- Width
- 12.3"
- Height
- 1.5"
- Depth
- 2.2"
- Media Size
- Plastic Card
- Grayscale Depth
- 8-bit
- Color Depth
- 24-bit
Description
Features:
- Convenient and Portable: Slim, lightweight and sleek; fits easily into a briefcase or bag for easy portability
- One-pass duplex scanning scans both sides of a document at the same time
- Windows ISIS/TWAIN drivers, Mac TWAIN driver for easy integration with capture and content management systems
- Auto Detection for Color, Page Size & prevent Bleed Thru/Remove Background
- "Plug-and-Scan" capability & Uses Capture On Touch software
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.