
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9143B008
Zoro #
G5428501
UPC #
013803237702
Country of Origin
Viet Nam
Dimensions
Depth
11.5"
Width
14.9"
Height
9.6"
Details
Item
Printers
Scanner Type
Laser
System Requirements
Print Speed (Black)
26 ppm
Print Resolution (Black)
2400 x 600 dpi
Print Speed
26 ppm
Network Types
10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
Network Capable
Yes
Connector/Port/Interface
Ethernet; USB; Wi-Fi
Includes
Printer; Power Cord; Manual; User Software CD-ROM; Warranty Card
LCD Display
No
Features
Wireless Printing
Print Resolution (Color)
2400 x 600 dpi
Standards
Energy Star Rated
Network Ready
Yes
Product Type
Laser Printer
Power Source
AC Supply
Wireless LAN Standard
IEEE 802.11b/g/n
Duplex Printing
Automatic
First Page Out
6 s
Description
Wireless Laser Printer,Lbp6230dw,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.