
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2438C006
Zoro #
G5247262
UPC #
13803296334
Country of Origin
Unknown
Dimensions
Depth
16.2"
Height
9"
Width
14.9"
Details
Input Voltage
120 V AC
Power Source
AC Supply
Product Type
Laser Printer
Description
Wireless, Mobile Ready, Duplex Laser Printer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.