
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4087A005
Zoro #
G205695404
UPC #
13803141566
Country of Origin
China
Dimensions
Size
5.87 x 7.87
Display Characters Height
16 mm
Details
Item
Calculators
Display Digits
14
Display
LCD
Includes
Battery
Power Supply
Battery; Solar
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Memory
3-Key
Display Notation
Numeric
Display Angle
Adjustable
Description
Large key tops help ensure accurate entries. Conversion key roll-over system for quick entry. 00 and 000 keys for faster calculations. Dual solar/battery power for operation in any lighting. Auto power off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.