Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon X25 (X25) Toner, 2500 Page-Yield, Black 8489A001

X25 (X25) Toner, 2500 Page-Yield, Black (Discontinued)

  • Mfr # 8489A001
  • Zoro # G7523208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8489A001
Zoro #
G7523208
UPC #
13803034004
Country of Origin
Japan

Details

Market Indicator Cartridge No.
X25
Item
Print and Imaging Supplies
Max. Page Yield
2500
Color
Black
Weight
3.1 lbs
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
X25
For Use With
Canon® imageCLASS MF3110, MF3111, MF3240, MF5530, MF5550, MF5730, MF5750, MF5770
Product Type
Toner Cartridge
Compatibility
Canon ImageCLASS MF5530 Multifunction Printer, Canon ImageCLASS MF5550 Multifunction Printer
Device Types
Laser Printer
Supply Type
Toner

Description

Canon® X25 (X25) Toner, 2500 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.