ZINK PRE-CUT CIRCLE STICKER PAPER PACK
- Mfr # 4967C001
- Zoro # G614885212
product price:Â
$
15.55
/ea
Key Features
Sheet Size
2 x 3 in
Features
Smudge-free
Total Number of Sheets
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4967C001
- Zoro #
- G614885212
- UPC #
- 13803339147
- Country of Origin
- United States
- Item
- Pre Cut Circle Sticker
- Features
- Smudge-free
- Total Number of Sheets
- 20
Dimensions
- Sheet Size
- 2 x 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.