Zoro Homepage

Artist Series Acrylic Pad, Foldover Binding, 10 Sheet, 16x20 inch

  • Mfr # C100511037

  • Zoro # G921733848


product price: $71.29
/ea

Key Features

Includes
1 Pad
Color
White
Material
Paper Pad
Paper Color
White
Paper Weight
185lb/400gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100511037
Zoro #
G921733848
UPC #
-
Country of Origin
France

Details

Includes
1 Pad
Color
White
Material
Paper Pad
Paper Color
White
Paper Weight
185lb/400gsm
Binding
Foldover

Description

With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson Artist Series represents the epitome of the brand's commitment to excellence. Designed to cater to the diverse needs of artists, the Canson Artist Series encompasses a range of high-quality papers specifically tailored for different artistic mediums. Whether it's watercolor, mixed media, or drawing, each paper within the Canson Artist Series is meticulously crafted to deliver superior performance & exceptional results. From the brilliant color retention of the watercolor paper to the versatility & durability of the mixed media paper & the precision & texture of the drawing paper, artists can confidently express their creativity knowing they have the perfect canvas to bring their artistic vision to life. With the Canson Artist Series, the legacy of quality & innovation continues to inspire & empower artists worldwide.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.