
Artist Series Mi-Teintes Pastel Pad, Earth Tones, Foldover Binding, 24 Sheet, 12x16 inch
Mfr # C100510898
Zoro # G621733933
product price:Â $25.25
/eaKey Features
Binding
Foldover
Paper Weight
98lb/160gsm
Color
White
Material
Paper Pad
Paper Color
Assorted Earth Tones
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C100510898
Zoro #
G621733933
UPC #
-
Country of Origin
France
Details
Binding
Foldover
Paper Weight
98lb/160gsm
Color
White
Material
Paper Pad
Paper Color
Assorted Earth Tones
Includes
1 Pad
Description
With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson Artist Series represents the epitome of the brand's commitment to excellence. Designed to cater to the diverse needs of artists, the Canson Artist Series encompasses a range of high-quality papers specifically tailored for different artistic mediums. Whether it's watercolor, mixed media, or drawing, each paper within the Canson Artist Series is meticulously crafted to deliver superior performance & exceptional results. From the brilliant color retention of the watercolor paper to the versatility & durability of the mixed media paper & the precision & texture of the drawing paper, artists can confidently express their creativity knowing they have the perfect canvas to bring their artistic vision to life. With the Canson Artist Series, the legacy of quality & innovation continues to inspire & empower artists worldwide.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.