Shop CANSON
See all product information
Create Account
Artist Series Montval Watercolor Art Book, Black Cover, Side Wire Binding, 20 Sheet, 14x11 inch
- Mfr # C100510440
- Zoro # G421733966
product price:Â
$
58.79
/ea
Key Features
Paper Color
White
Paper Weight
140lb/300gsm
Includes
1 Art Book
Binding
Wire
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100510440
- Zoro #
- G421733966
- UPC #
- -
- Country of Origin
- United States
Details
- Paper Color
- White
- Paper Weight
- 140lb/300gsm
- Includes
- 1 Art Book
- Binding
- Wire
- Material
- Paper
- Color
- White
Description
With a rich heritage spanning over four centuries, the Canson brand has firmly established itself as a trusted & renowned name in the art world. Since its inception in 1557, Canson has been synonymous with quality & innovation, serving as a go-to choice for artists of all levels. The Canson Artist Series represents the epitome of the brand's commitment to excellence. Designed to cater to the diverse needs of artists, the Canson Artist Series encompasses a range of high-quality papers specifically tailored for different artistic mediums. Whether it's watercolor, mixed media, or drawing, each paper within the Canson Artist Series is meticulously crafted to deliver superior performance & exceptional results. From the brilliant color retention of the watercolor paper to the versatility & durability of the mixed media paper & the precision & texture of the drawing paper, artists can confidently express their creativity knowing they have the perfect canvas to bring their artistic vision to life. With the Canson Artist Series, the legacy of quality & innovation continues to inspire & empower artists worldwide.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.